Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Padlock holder
ABUS WHITE DISCUS VANLOCK 141-200W+26-70
ABUS WHITE DISCUS VANLOCK 141-200W+26-70
Padlock holder Abus
References
abus:
141/200+26/70 Blanc B
rubix:
119A4789
manufacturer :
50655
ean:
4003318506550
Technical specifications
Material/finishing
Steel
Diameter
13.4
mm
Finishing
Other
See all Specifications
Product details
Technical specifications
Product details : ABUS WHITE DISCUS VANLOCK 141-200W+26-70
Technical specifications
Attributes
Material/finishing
Steel
Diameter
13.4
mm
Finishing
Other
Minimum length
220
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.46
excl. VAT
/
Each
£
102.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ABUS HASP AND STAPLE SET 200/115C
ABUS HASP AND STAPLE SET 100/80DG
ABUS LOCKING BRACKET 115/100
ABUS HASP & STAPLE SET 200/95C
ABUS HASP AND STAPLE SET 200/75C
ABUS HASPSTAPLE 200 155MM 200/155
ABUS DISKUS HASP AND STAPLE SET 140/190C
ABUS DISKUS HASP AND STAPLE SET 140/120C
ABUS HASP AND STAPLE SET 100/100DG
ABUS HASPSTAPLE 200 115MM 200/115
ABUS GRANIT HASP AND STAPLE SET 125/150C
ABUS HASPSTAPLE 200 75MM 200/75
ABUS HASPSTAPLE 200/135
ABUS PADLOCK 50MM TITALIUM 64TI/50C
ABUS HASP AND STAPLE SET 200/115C