Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT6688-XJ EXTREME MASONRY DRILL BIT 12 X 200MM
DEWALT DT6688-XJ EXTREME MASONRY DRILL BIT 12 X 200MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT6688-XJ
rubix:
2583156
ean:
5035048489468
Technical specifications
Drilling diameter
12
mm
Total length
200
mm
Length of cut
150
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT6688-XJ EXTREME MASONRY DRILL BIT 12 X 200MM
Technical specifications
Attributes
Drilling diameter
12
mm
Total length
200
mm
Length of cut
150
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.78
excl. VAT
/
Each
£
5.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE DRILL - HSS JOBBER TIN MM 7.7 860841
DORMER A5103/8 JOBBER DRILL 3/8 INCH 5970465
TITEX A1249XPL-8.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5236588
GUHRING 00605 004.450 TWIST DRILLS
GUHRING 00652 003.050 GT80/100 COATED DRILLS 9006520030500
GUHRING 00605 013.000 HSS/HSCO COATED DRILLS 9006050130000
TITEX A1222-LET.B DEEP HOLE DRILLS HSS-E TYPE UFL 5059324
GUHRING 00205 000.670 TWIST DRILLS 0.670 MM
DORMER A7771/8 JOBBER DRILL 1/8 INCH 5971015
CUTLINE DRILL - HSS STUB MM 11.5 861278
CUTLINE DRILL - HSS LONG SERIES MM 4.9 861337
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 10.3 860992
GUHRING 00223 002.100 TWIST DRILLS
GUHRING 00524 012.000 TWIST DRILLS
TITEX A1244-14.5 JOBBER DRILLS HSS/HSS-E 5060334