Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT9569-QZ SDS-PLUS MASONRY DRILL BIT 14 X 300MM
DEWALT DT9569-QZ SDS-PLUS MASONRY DRILL BIT 14 X 300MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT9569-QZ
rubix:
2006515
ean:
5035048055441
Technical specifications
Drilling diameter
14
mm
Total length
300
mm
Length of cut
250
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT9569-QZ SDS-PLUS MASONRY DRILL BIT 14 X 300MM
Technical specifications
Attributes
Drilling diameter
14
mm
Total length
300
mm
Length of cut
250
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.12
excl. VAT
/
Each
£
8.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE DRILL - HSS JOBBER ZIRKO MM 7.5 861089
GUHRING 00605 005.050 HSS/HSCO COATED DRILLS 9006050050500
GUHRING 00207 001.150 HSS/HSCO COATED DRILLS 9002070011500
GUHRING 00305 003.300 TWIST DRILL HSCO 3.300MM TYPE N STEAM TEMPERED
DORMER A147 3.6MM HSS E JOBBER DRILL DIN 338
DORMER A002 HSS TIN DRILL BIT 6.5MM
GUHRING 05519 001.700 TWIST DRILLS
DORMER A1172.6 STUB DRILL 2.60 MM 5967884
GUHRING 00605 007.800 TWIST DRILL HSCO
GUHRING 00268 021.000 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER ZIRKO MM 11.6 861130
GUHRING 00205 001.990 TWIST DRILLS 1.990 MM
TITEX A1148-3/16IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057185
GUHRING 00205 001.800 TWIST DRILLS 1.800 MM
DORMER A77715/32 JOBBER DRILL 15/32 INCH 5970934