Helicoidal carbide solid drill bit Gühring
Drilling diameter | 9.5 mm |
---|---|
Total length | 89 mm |
Length of cut | 47 mm |
Drilling diameter | 9.5 mm |
---|---|
Total length | 89 mm |
Length of cut | 47 mm |
Din standard | DIN 6535 HE |
Direction of cutting | Right |
Tail diameter | 10 mm |
Tip angle | 140 ° |
Internal cooling | Yes |
Usually arrives within 14 working days