Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883073 JOBBER DRILL HSS ZIRCO COATED15/32
CUTLINE 883073 JOBBER DRILL HSS ZIRCO COATED15/32
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883073
rubix:
209A1125
Product details
Technical specifications
Product details : CUTLINE 883073 JOBBER DRILL HSS ZIRCO COATED15/32
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.63
excl. VAT
/
Each
£
10.36
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
DORMER A9404.4 SERIES DRILL 4.40 MM 5973266
DORMER A9765.5X205 DRILL 5.50 MM 5973124
DORMER A11014.5 SERIES DRILL 14.50 MM 5967881
DORMER A12510.5X315 SERIES DRILL 10.50 MM X 310 MM 5968080
CUTLINE DRILL - HSS LONG SERIES MM 3.9 861327
GUHRING 00223 004.050 STANDARD HSS DRILLS 9002230040500
DORMER A1176.4 STUB DRILL 6.40 MM 5968112
GUHRING 00501 007.000 GT80/100 DRILLS 9005010070000
GUHRING 00657 004.000 TWIST DRILL HSCO 4.000 MM DIN 338 TYPE TI TIN
GUHRING 00668 008.400 GT80/100 COATED DRILLS 9006680084000
CUTLINE DRILL - HSS JOBBER TIN MM 1.2 860776
TITEX A1115-8 JOBBER DRILL 5056878
DORMER A1176.7 STUB DRILL 6.70 MM 5968121
GUHRING 00207 001.000 TWIST DRILL HSS 1.000 MM DIN 338 TYPE W BRIGHT
TITEX A1247-7/64IN JOBBER DRILLS HSS/HSS-E 5060627