Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883067 JOBBER DRILL HSS ZIRCO COATED3/8
CUTLINE 883067 JOBBER DRILL HSS ZIRCO COATED3/8
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883067
rubix:
209A1119
Product details
Technical specifications
Product details : CUTLINE 883067 JOBBER DRILL HSS ZIRCO COATED3/8
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.01
excl. VAT
/
Each
£
6.01
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
GUHRING 09651 005.100 TWIST DRILL HSS 5.100 MM DIN 338 TYPE N TIN
DORMER A002 HSS TIN DRILL BIT 4.5MM
GUHRING 00205 000.610 TWIST DRILLS 0.610 MM
TITEX A1544-4.1 JOBBER DRILLS HSS/HSS-E 5062091
GUHRING 00245 040.000 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 2.2 860911
GUHRING 09651 013.800 TWIST DRILL HSS 13.800 MM DIN 338 TYPE N TIN
GUHRING 00605 005.250 HSS/HSCO COATED DRILLS 9006050052500
DORMER A125 HSS EXTRA LONG DRILL 13/64 X 200MM
TITEX A1148-8.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5057237
CUTLINE DRILL - HSS LONG SERIES MM 6.3 861351
GUHRING 00524 005.100 DRILLS OTHER 9005240051000
GUHRING 00305 005.200 TWIST DRILLS
DORMER A52012.5 STUB DRILL 12.50 MM 5970213
GUHRING 02456 006.600 HSS/HSCO COATED DRILLS 9024560066000