Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883078 JOBBER DRILL HSS ZIRCO COATED35/64
CUTLINE 883078 JOBBER DRILL HSS ZIRCO COATED35/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883078
rubix:
209A1130
Product details
Technical specifications
Product details : CUTLINE 883078 JOBBER DRILL HSS ZIRCO COATED35/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.33
excl. VAT
/
Each
£
22.00
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
GUHRING 00617 001.500 HSS/HSCO COATED DRILLS 9006170015000
GUHRING 09651 011.300 TWIST DRILL HSS 11.300 MM DIN 338 TYPE N TIN
TITEX A3143-0.23 MICRO PREC DRILL 5062857
TITEX A1247-NO35 JOBBER DRILLS HSS/HSS-E 5060477
GUHRING 09651 007.500 TWIST DRILL HSS 7.500 MM DIN 338 TYPE N TIN
GUHRING 01146 007.100 DRILLS OTHER 9011460071000
DORMER A5105/16 JOBBER DRILL 5/16 INCH 5970446
CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 4.5 861186
GUHRING 00207 003.600 TWIST DRILLS
DORMER A125 HSS EXTRA LONG DRILL 11/64 X 200MM
GUHRING 00206 009.520 HSS/HSCO COATED DRILLS 9002060095200
GUHRING 05519 005.200 TWIST DRILLS
TITEX A1211-1.35 JOBBER DRILLS HSS/HSS-E 5058497
TITEX A3143-0.45 MICRO PREC DRILL 5062879
ROEBUCK S05.5X160 SDS-PLUS DRILL BIT 5.5 X 160MM