Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883048 JOBBER DRILL HSS ZIRCO COATED5/64
CUTLINE 883048 JOBBER DRILL HSS ZIRCO COATED5/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883048
rubix:
209A1100
Product details
Technical specifications
Product details : CUTLINE 883048 JOBBER DRILL HSS ZIRCO COATED5/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.93
excl. VAT
/
Each
£
1.12
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
TITEX A1244-5.7 JOBBER DRILL 5060398
TITEX A3143-0.75 MICRO DRILL 5062909
CUTLINE DRILL - HSS JOBBER MM 4.5 845779
GUHRING 00657 001.750 TWIST DRILLS
DORMER A1007.8 HSS JOBBER DRILL 7.8MM
TITEX A1154TFT-7.5 DRILLS TYP VA INOX 5200138
TITEX A1211TIN-9.4 JOBBER DRILLS HSS/HSS-E 5058985
GUHRING 02462 004.000 GT80/100 COATED DRILLS 9024620040000
DORMER A9202.2 STUB DRILL 2.20 MM 5972348
GUHRING 00336 003.500 TWIST DRILLS
GUHRING 09651 012.400 TWIST DRILL HSS 12.400 MM DIN 338 TYPE N TIN
GUHRING 00245 057.000 STANDARD HSS DRILLS 9002450570000
GUHRING 00657 006.000 TWIST DRILL HSCO 6.000 MM DIN 338 TYPE TI TIN
GUHRING 00205 001.960 UNIVERSAL HSS DRILLS 9002050019600
CUTLINE DRILL - HSS JOBBER TIN MM 3.5 860799