Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883057 JOBBER DRILL HSS ZIRCO COATED7/32
CUTLINE 883057 JOBBER DRILL HSS ZIRCO COATED7/32
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883057
rubix:
209A1109
Product details
Technical specifications
Product details : CUTLINE 883057 JOBBER DRILL HSS ZIRCO COATED7/32
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.97
excl. VAT
/
Each
£
2.36
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
DORMER A1011.2 JOBBER DRILL 1.20 MM 5968022
DORMER A1087/32 JOBBER DRILL 7/32 INCH 5968175
DORMER A9763/16 DRILL 3/16 INCH 5973264
TITEX A1154TFT-10 DRILLS TYP VA INOX 5199989
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 13 861019
GUHRING 00206 010.500 HSS/HSCO COATED DRILLS 9002060105000
DORMER A1203.5 STUB DRILL 3.50 MM 5968431
GUHRING 00669 001.400 TWIST DRILLS
GUHRING 00245 006.600 TWIST DRILLS
GUHRING 00245 014.100 STANDARD HSS DRILLS 9002450141000
GUHRING 00535 001.000 TWIST DRILL HSS 1.000MM 340 TYPE GT 100 BRIGHT
GUHRING 00549 006.100 GT80/100 DRILLS 9005490061000
TITEX A1511-5.25 JOBBER DRILLS HSS/HSS-E 5061677
DORMER A17021/32 JOBBER DRILL 21/32 INCH 5968738
DORMER A10012.8 JOBBER DRILL 12.80 MM 5967326