Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 882908 HSS-E STUB DRILL SHORT 2.70 MM
CUTLINE 882908 HSS-E STUB DRILL SHORT 2.70 MM
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
882908
rubix:
209A0961
Product details
Technical specifications
Product details : CUTLINE 882908 HSS-E STUB DRILL SHORT 2.70 MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.83
excl. VAT
/
Each
£
1.00
incl. VAT
Sold out
Select variants (9)
Add to cart
Check our products from related categories
GUHRING 09651 001.590 TWIST DRILL HSS 1.590 MM DIN 338 TYPE N TIN
GUHRING 00207 012.500 HSS/HSCO COATED DRILLS 9002070125000
GUHRING 00223 006.000 TWIST DRILL HSS 6.000MM TYPE N STEAM TEMPERED
TITEX A3143-0.46 MICRO PREC DRILL 5062880
DORMER A9002.8 JOBBER DRILL 2.80 MM 5971460
DORMER A12015/64 STUB DRILL 15/64 INCH 5967968
SPARTEX 863971 3.7 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
TITEX A1148-7.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5057226
SPARTEX 864008 7 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
DORMER A90010.0 JOBBER DRILL 10.00 MM 5970663
TITEX A1622-7.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5062618
GUHRING 00301 000.300 MICRO-PRECISION DRILLS
GUHRING 00329 002.700 HSS/HSCO COATED DRILLS 9003290027000
DOR HSCO PFX DRILL 11.5
DORMER A777 HSCO JOBBER DRILL 7.3MM