Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883041 HSS-E STUB DRILL SHORT13/16
CUTLINE 883041 HSS-E STUB DRILL SHORT13/16
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883041
rubix:
209A1094
Product details
Technical specifications
Product details : CUTLINE 883041 HSS-E STUB DRILL SHORT13/16
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.59
excl. VAT
/
Each
£
67.91
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
DORMER A94012.5 SERIES DRILL 12.50 MM 5973002
DORMER A9402.8 SERIES DRILL 2.80 MM 5973095
TITEX A1148-1/16IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057120
DORMER A1013.8 JOBBER DRILL 3.80 MM 5967933
CUTLINE DRILL HSS JOBBER TIN TIP MM 3.3 860672
DORMER A100N58 JOBBER DRILL N58 5966657
CUTLINE DRILL - HSS LONG SERIES MM 4.0 861328
DORMER A5206.0 STUB DRILL 6.00 MM 5970532
TITEX A1249XPL-2 DEEP HOLE DRILL 5236523
DORMER A5109/64 JOBBER DRILL 9/64 INCH 5970449
TITEX A1154TFT-2.5 DRILLS TYP VA INOX 5200087
GUHRING 00605 000.200 HSS/HSCO COATED DRILLS 9006050002000
DORMER A14712.5 7146725
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 3.6MM
TITEX A1154TFT-2.2 DRILLS TYP VA INOX 5200083