Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 1K212-0200-XA 1730 DURA SOLID CARBIDE END MILL 8213373
SANDVIK 1K212-0200-XA 1730 DURA SOLID CARBIDE END MILL 8213373
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
1K212-0200-XA 1730
rubix:
254A4647
manufacturer :
8213373
ean:
7323226615524
Product details
Technical specifications
Product details : SANDVIK 1K212-0200-XA 1730 DURA SOLID CARBIDE END MILL 8213373
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.50
excl. VAT
/
Each
£
34.20
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
DORMER R458N25 5980207
TITEX A1263-1.3 DRILLS SOLID CARBID TYPE N 5061120
TITEX DC150-05-05.159A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462089
SANDVIK 860.1-0410-018A0-PMP1BM SC DRILLS CORODRILL 8150870
GUHRING 05515 004.200 RATIO DRILL SOLID CARBIDE 4.200MM
SANDVIK 460.1-0860-043A0-XMGC34 SC DRILLS CORODRILL 460 6241126
GUHRING 05515 018.500 RATIO DRILL SOLID CARBIDE 18.500MM
SANDVIK 460.1-0460-023A0-XM GC34 SOLID CARBIDE DRILL 6241081
CUTLINE 893088 SCD08-06.50I1 CUPMM CARB DRILL 6.5 IC 8XD
SANDVIK 861.1-1111-133A1-GMGC34 SC DRILLS LONG AND MICRO 6151128
DORMER R4543.5 DRILL 3.50 MM 5979868
GUHRING 05510 004.500 RATIO DRILL/COOLING SOLID CARBIDE 4.500MM
CUTLINE 893084 SCD08-06.10I1 CUPMM - CARB. DRILL D6.1 INT. COOLING 8XD
GUHRING 05510 005.550 RATIO DRILL/COOLING SOLID CARBIDE 5.550MM
GUHRING 05511 014.000 RATIO DRILL/COOLING SOLID CARBIDE 14.000MM