Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 1K313-0780-XB 1730 DURA SOLID CARBIDE END MILL 8213440
SANDVIK 1K313-0780-XB 1730 DURA SOLID CARBIDE END MILL 8213440
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
1K313-0780-XB 1730
rubix:
254A4677
manufacturer :
8213440
ean:
7323226615999
Product details
Technical specifications
Product details : SANDVIK 1K313-0780-XB 1730 DURA SOLID CARBIDE END MILL 8213440
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.88
excl. VAT
/
Each
£
52.66
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
SANDVIK 861.1-0750-150A1-GMGC34 SC DRILLS LONG AND MICRO 6151066
CUTLINE 892843 SCD03-03.20I1 CUPMM CARB DRILL 3.2 IC 3XD
SANDVIK 460.1-0635-048A1-XMGC34 SC DRILLS CORODRILL 460 6422546
TITEX DC150-08-09.200A1-WJ30TA SOLID CARBIDE DRILL 6618692
TITEX DC150-03-12.500D0-WJ30RE SOLID CARBIDE DRILL 7287697
DORMER R1226.0 SPOTTING DRILL 6.00 MM 5979714
GUHRING 05515 010.500 RATIO DRILL SOLID CARBIDE 10.500MM
SANDVIK R840-0930-30-A0A1220 SC DRILLS CORODRILL 5748331
MITSUBCARB MS1100-SSK SOLID CARBIDE DRILLS MS LINE 90012541
MITSUBCARB MS0600-SSK SOLID CARBIDE DRILLS MS LINE 90012425
CUTLINE 892766 SCD03-06.10I0 CUPMM CARB DRILL 6.1MM W/O IC 3XD
SANDVIK R840-1110-50-A0A1220 SC DRILLS CORODRILL 5747632
SANDVIK 460.1-0580-017A1-XM GC34 SOLID CARBIDE DRILL 6241242
TITEX DC150-05-05.900A1-WJ30RE SOLID CARBIDE DRILL 6618333
TITEX DC150-03-12.800A1-WJ30RE SOLID CARBIDE DRILL 6968854