Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0520-042A1-GMX1BM SC DRILLS CORODRILL 7781809
SANDVIK 860.1-0520-042A1-GMX1BM SC DRILLS CORODRILL 7781809
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0520-042A1-GM X1BM
rubix:
319A5267
manufacturer :
7781809
ean:
7323224677654
Product details
Technical specifications
Product details : SANDVIK 860.1-0520-042A1-GMX1BM SC DRILLS CORODRILL 7781809
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
201.00
excl. VAT
/
Each
£
241.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX DC150-03-09.400A0-WJ30RE SOLID CARBIDE DRILL 6618139
GUHRING 05515 011.600 RATIO DRILL SOLID CARBIDE 11.600MM
DORMER R4583.3 DRILL 3.30 MM 5981074
SANDVIK 860.1-1000-080A1-PMP1BM SC DRILLS CORODRILL 8151335
DOR R454 3.1 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRIL
TITEX A1263-6.1 DRILLS SOLID CARBID TYPE N 5061177
SANDVIK R840-0730-50-A1A 1220 5747751
DORMER R0232.4 R023 2.40 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402984
SANDVIK 860.1-0830-067A1-GMX1BM SC DRILLS CORODRILL 7781851
SANDVIK 860.1-1550-043A1-SM1210 SC DRILLS CORODRILL 7782481
SANDVIK R840174630A1A1220 DELTA -C DRIVE
SANDVIK 860.1-0600-037A1-PMP1BM SC DRILLS CORODRILL 8151188
DOR CARB TIN CDX DRILL 4.7
TITEX A3389DPL-10.8 DRILLS SC 3-5 X DC HIGH PERFORMANCE 5337093
DORMER R520 11.5MM CDX CARBIDE STUB DRIL