Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0550-047A1-PMP1BM SC DRILLS CORODRILL 8151167
SANDVIK 860.1-0550-047A1-PMP1BM SC DRILLS CORODRILL 8151167
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0550-047A1-PM P1BM
rubix:
319A5017
manufacturer :
8151167
ean:
7323226354034
Product details
Technical specifications
Product details : SANDVIK 860.1-0550-047A1-PMP1BM SC DRILLS CORODRILL 8151167
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
207.00
excl. VAT
/
Each
£
248.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX A3367-4.65 DRILLS SC BSX ALPHAJET ALPHA44 5063675
SANDVIK 860.1-0370-011A1-SDS2BM SC DRILLS CORODRILL 8420829
GUHRING 05510 009.250 RATIO DRILL/COOLING SOLID CARBIDE 9.250MM
SANDVIK 860.1-0436-013A1-GMX1BM SC DRILLS CORODRILL 7781422
DORMER R4571/8 DRILL 1/8 INCH 5979015
GUHRING 05510 011.110 RATIO DRILL/COOLING SOLID CARBIDE 11.110MM
SANDVIK 860.1-1190-097A1-GMX1BM SC DRILLS CORODRILL 7781873
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-03-12.000A1-WJ30RE
DORMER R4578.8 DRILL 8.80 MM 5980416
MITSUBCARB MS0560-SLK SOLID CARBIDE DRILLS MS LINE 90012411
SANDVIK 860.1-0560-017A1-SM1210 SC DRILLS CORODRILL 7574704
TITEX DC150-08-12.303A1-WJ30TA DRILLS8-12 X DC PERFORM 6618725
TITEX DC150-05-09.300D1-WJ30RE SOLID CARBIDE DRILL 7287830
TITEX A1263-0.8 DRILLS SOLID CARBID TYPE N 5061115
GUHRING 05514 013.700 RATIO DRILL SOLID CARBIDE 13.700MM