Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1010-032A1-SM1210 SC DRILLS CORODRILL 7798299
SANDVIK 860.1-1010-032A1-SM1210 SC DRILLS CORODRILL 7798299
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1010-032A1-SM 1210
rubix:
319A4441
manufacturer :
7798299
ean:
7323224751132
Product details
Technical specifications
Product details : SANDVIK 860.1-1010-032A1-SM1210 SC DRILLS CORODRILL 7798299
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
214.00
excl. VAT
/
Each
£
256.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 860.1-0850-031A1-PMP1BM SC DRILLS CORODRILL 8151277
DOR CARB TIN CDX DRILL 5.6
CUTLINE 892754 SCD03-04.90I0 CUPMM CARB DRILL 4.9MM W/O IC 3XD
TITEX DC150-05-07.500A1-WJ30RE SOLID CARBIDE DRILL 6618353
CUTLINE SOLID CARBIDE DRILL -OZMD STUB MM 4.6 855802
DORMER R4549.5 DRILL 9.50 MM 5979376
SANDVIK 460.1-1600-048A1-XMGC34 SC DRILLS CORODRILL 460 6241340
DORMER R0233.8 R023 3.80 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402998
SANDVIK 460.1-0490-015A1-XMGC34 SC DRILLS CORODRILL 460 6241232
CUTLINE 892797 SCD03-09.20I0 CUPMM CARB DRILL 9.2MM W/O IC 3XD
TITEX DC150-05-07.700D1-WJ30RE SOLID CARBIDE DRILL 7287815
DORMER R5106.5 R510 6.50 MM CARBIDE CDX STRAIGHT JOBBER DRILL 5980615
GUHRING 05514 014.700 RATIO DRILL SOLID CARBIDE 14.700MM
CUTLINE 892894 SCD03-08.30I1 CUPMM CARB DRILL 8.3 IC 3XD
SANDVIK 860.1-1500-045A1-NMH10F SC DRILLS LONG AND MICRO 6253826