• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Trepanning millers(58)
  • Chopping millers(550)
  • HSS drill bits(11,495)
  • Fluid-drilling(9)
  • Solid carbide drill bits(7,113)
  • Tool tip drill bits(1,577)
  • Drill bits with tips(1,368)
  • Concrete Drills(261)
  • Wood Drills(61)
  • Material drill bits(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0860-044A1-SM1210 SC DRILLS CORODRILL 7782510

SANDVIK 860.1-0860-044A1-SM1210 SC DRILLS CORODRILL 7782510


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:860.1-0860-044A1-SM 1210
rubix:319A5588
manufacturer :7782510
ean:7323224681712
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 860.1-0860-044A1-SM1210 SC DRILLS CORODRILL 7782510


Technical specifications


Attributes
No attributes to display for this product
£ 195.00 excl. VAT
/ Each
£ 234.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DOR CARB TIN CDX DRILL 7/16CUTLINE 892893 SCD03-08.20I1 CUPMM CARB DRILL 8.2 IC 3XDWALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-10.000A1-WJ30RESANDVIK 460.1-0833-025A1-XMGC34 SC DRILLS CORODRILL 460 6241273CUTLINE 892936 SCD03-15.80I1 CUPMM CARB DRILL 15.8 IC 3XDCUTLINE 892839 SCD03-20.00I0 CUPMM CARB DRILL 20.0MM W/O IC 3XDSANDVIK 860.1-1010-032A1-GM X1BM 860 SOLID CARBIDE DRILL 7781492SANDVIK 860.1-1429-044A1-PMP1BM SC DRILLS CORODRILL 8151448TITEX DC150-03-16.300A1-WJ30RE SOLID CARBIDE DRILL 6968878SANDVIK 460.1-0690-035A1-XM GC34 SOLID CARBIDE DRILL 6240959SANDVIK 860.1-0510-016A1-SM1210 SC DRILLS CORODRILL 7798270SANDVIK R840-1469-30-A1A1220 SC DRILLS CORODRILL 5748080SANDVIK 460.1-0510-015A0-XMGC34 SC DRILLS CORODRILL 460 6241386SANDVIK 460.1-0650-020A0-XM GC34 460 SOLID CARBIDE DRILL 6241401GUHRING 05511 012.100 RATIO DRILL/COOLING SOLID CARBIDE 12.100MM

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories