Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0570-019A0-PMP1BM SC DRILLS CORODRILL 8150903
SANDVIK 860.1-0570-019A0-PMP1BM SC DRILLS CORODRILL 8150903
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0570-019A0-PM P1BM
rubix:
317A7128
manufacturer :
8150903
ean:
7323226351392
Product details
Technical specifications
Product details : SANDVIK 860.1-0570-019A0-PMP1BM SC DRILLS CORODRILL 8150903
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.40
excl. VAT
/
Each
£
109.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER R4599.7 6719067
CUTLINE 892824 SCD03-14.20I0 CUPMM CARB DRILL 14.2MM W/O IC 3XD
SANDVIK R840-1071-30-A1A1220 SC DRILLS CORODRILL 5748728
TITEX DC150-08-09.300A1-WJ30TA SOLID CARBIDE DRILL 6618693
SANDVIK 460.1-1900-143A1-XMGC34 SC DRILLS CORODRILL 460 6422626
SANDVIK 460.1-0815-041A1-XMGC34 SC DRILLS CORODRILL 460 6762745
CUTLINE 892868 SCD03-05.70I1 CUPMM CARB DRILL 5.7 IC 3XD
CUTLINE 892771 SCD03-06.60I0 CUPMM CARB DRILL 6.6MM W/O IC 3XD
DORMER R4597.4 6719038
SANDVIK 860.1-1200-037A0-PMP1BM SC DRILLS CORODRILL 8151016
SANDVIK 860.1-0570-016A1-GMX1BM SC DRILLS CORODRILL 7781440
GUHRING 05515 004.100 RATIO DRILL SOLID CARBIDE 4.100MM
DORMER R520 9.5MM CDX CARBIDE STUB DRILL
SANDVIK 860.1-0920-029A1-SDS2BM SC DRILLS CORODRILL 8420907
GUHRING 05515 010.300 RATIO DRILL SOLID CARBIDE 10.300MM