Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0640-024A0-PMP1BM SC DRILLS CORODRILL 8150917
SANDVIK 860.1-0640-024A0-PMP1BM SC DRILLS CORODRILL 8150917
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0640-024A0-PM P1BM
rubix:
317A4729
manufacturer :
8150917
ean:
7323226351538
Product details
Technical specifications
Product details : SANDVIK 860.1-0640-024A0-PMP1BM SC DRILLS CORODRILL 8150917
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.00
excl. VAT
/
Each
£
129.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 860.1-0840-080A1-PMP1BM SC DRILLS CORODRILL 8151276
TITEX DC150-05-08.100A0-WJ30TA SOLID CARBIDE DRILL 7462126
DORMER R510 9.5MM CDX CARBIDE JOBBER DRL
TITEX A1263-1 DRILLS SOLID CARBID TYPE N 5061117
DORMER R4533.0 DRILL 3.00 MM 5979633
DORMER R45811.4 DRILL 11.40 MM 5980390
SANDVIK R840-1080-30-A0A1220 SC DRILLS CORODRILL 5748769
SANDVIK 452.4-0635-034A0-CMH10F SC DRILLS CORODRILL 6010890
DORMER R45311.5 DRILL 11.50 MM 5979976
TITEX DC150-05-17.800A1-WJ30RE SOLID CARBIDE DRILL 6618469
SANDVIK R840-1071-70-A1A1220 SC DRILLS CORODRILL 5748766
DORMER R0235.4 R023 5.40 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403014
TITEX DC150-05-06.700D1-WJ30RE SOLID CARBIDE DRILL 7287804
GUHRING 05514 008.800 RATIO DRILL SOLID CARBIDE 8.800MM
DORMER R0236.9 R023 6.90 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403029