Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1310-115A1-PMP1BM SC DRILLS CORODRILL 8151430
SANDVIK 860.1-1310-115A1-PMP1BM SC DRILLS CORODRILL 8151430
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1310-115A1-PM P1BM
rubix:
317A9591
manufacturer :
8151430
ean:
7323226356663
Product details
Technical specifications
Product details : SANDVIK 860.1-1310-115A1-PMP1BM SC DRILLS CORODRILL 8151430
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
567.00
excl. VAT
/
Each
£
680.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 860.1-0400-018A0-PMP1BM SC DRILLS CORODRILL 8150868
SANDVIK R840-0490-30-A0A1220 SC DRILLS CORODRILL 5748064
DOR R453 11/16 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 460.1-1950-146A1-XMGC34 SC DRILLS CORODRILL 460 6422627
CUTLINE 892887 SCD03-07.60I1 CUPMM CARB DRILL 7.6 IC 3XD
TITEX DC150-03-07.600A1-WJ30RE SOLID CARBIDE DRILL 6968791
DOR R454 3/4 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 460.1-1140-034A0-XMGC34 SC DRILLS CORODRILL 460 6241454
CUTLINE 892790 SCD03-08.50I0 CUPMM CARB DRILL 8.5MM W/O IC 3XD
GUHRING 05515 013.700 RATIO DRILL SOLID CARBIDE 13.700MM
DORMER R45729/64 DRILL 29/64 INCH 5979221
SANDVIK 860.1-1587-044A1-PMP1BM SC DRILLS CORODRILL 8151464
DORMER R4577.0 DRILL 7.00 MM 5980344
SANDVIK 860.1-0600-019A0-PMP1BM SC DRILLS CORODRILL 8150909
TITEX DC150-12-05.000A1-WJ30TA SOLID CARBIDE DRILL 6618772