Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0750-040A1-PMP1BM SC DRILLS CORODRILL 8151242
SANDVIK 860.1-0750-040A1-PMP1BM SC DRILLS CORODRILL 8151242
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0750-040A1-PM P1BM
rubix:
319A9372
manufacturer :
8151242
ean:
7323226354782
Product details
Technical specifications
Product details : SANDVIK 860.1-0750-040A1-PMP1BM SC DRILLS CORODRILL 8151242
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.00
excl. VAT
/
Each
£
186.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DOR R454 17/32 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 860.1-0690-040A1-PMP1BM SC DRILLS CORODRILL 8151221
CUTLINE 892869 SCD03-05.80I1 CUPMM CARB DRILL 5.8 IC 3XD
SANDVIK 860.1-1200-053A1-PMP1BM SC DRILLS CORODRILL 8151402
GUHRING 05514 012.000 RATIO DRILL SOLID CARBIDE 12.000MM
SANDVIK R840-1210-50-A1A1220 SC DRILLS CORODRILL 5747537
TITEX A6489DPP-7.5 DRILL SOLID CARBIDE 5834695
DORMER R45718.8 DRILL 18.80 MM 5979329
SANDVIK 460.1-0300-015A1-XM GC34 460 SOLID CARBIDE DRILL 6240910
SANDVIK R840-1050-70-A1A1220 SC DRILLS CORODRILL 5748493
SANDVIK 860.1-1080-088A1-GMX1BM SC DRILLS CORODRILL 7781868
SANDVIK 861.1-0820-098A1-GMGC34 SC DRILLS LONG AND MICRO 6151083
SANDVIK 860.1-0500-025A1-SM1210 SC DRILLS CORODRILL 7574768
SANDVIK R840-0670-50-A1A 1220 5747214
GUHRING 05511 013.300 RATIO DRILL/COOLING SOLID CARBIDE 13.300MM