Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1120-098A1-PMP1BM SC DRILLS CORODRILL 8151378
SANDVIK 860.1-1120-098A1-PMP1BM SC DRILLS CORODRILL 8151378
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1120-098A1-PM P1BM
rubix:
318A3679
manufacturer :
8151378
ean:
7323226356144
Product details
Technical specifications
Product details : SANDVIK 860.1-1120-098A1-PMP1BM SC DRILLS CORODRILL 8151378
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
402.00
excl. VAT
/
Each
£
482.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITSUBCARB MS1080-SSA SOLID CARBIDE DRILLS MS LINE 90012536
TITEX DC150-12-10.200A1-WJ30TA DRILLS8-12 X DC PERFORM 6618830
TITEX DC150-03-10.100A1-WJ30RE SOLID CARBIDE DRILL 6968822
SANDVIK 860.1-1450-060A1-GMX1BM SC DRILLS CORODRILL 7781750
CUTLINE 892747 SCD03-04.20I0 CUPMM CARB DRILL 4.2MM W/O IC 3XD
GUHRING 05515 015.000 RATIO DRILL SOLID CARBIDE 15.000MM
TITEX A1263-1.1 DRILLS SOLID CARBID TYPE N 5061118
DORMER R4583/8 DRILL 3/8 INCH 5981109
TITEX DC150-05-09.900A1-WJ30RE SOLID CARBIDE DRILL 6618385
DORMER R4595.5 6719014
SANDVIK R840-1250-70-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747955
GUHRING 05515 003.800 RATIO DRILL SOLID CARBIDE 3.800MM
DORMER R45817.8 DRILL 17.80 MM 5980509
SANDVIK 452.1-0635-044A0-CH10F SC DRILLS CORODRILL 6010877
SANDVIK 460.1-1588-071A1-XMGC34 SC DRILLS CORODRILL 460 6241041