Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0380-037A1-PMP1BM SC DRILLS CORODRILL 8151101
SANDVIK 860.1-0380-037A1-PMP1BM SC DRILLS CORODRILL 8151101
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0380-037A1-PM P1BM
rubix:
319A4981
manufacturer :
8151101
ean:
7323226353372
Product details
Technical specifications
Product details : SANDVIK 860.1-0380-037A1-PMP1BM SC DRILLS CORODRILL 8151101
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
207.00
excl. VAT
/
Each
£
248.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R840-0680-50-A0A1220 SC DRILLS CORODRILL 5747192
DORMER R457N18 5979297
DORMER R4589.6 DRILL 9.60 MM 5980449
SANDVIK R840-0790-30-A0A 1220 5748577
SANDVIK 452.1-0556-044A0-CMH10F SC DRILLS CORODRILL 6010876
SANDVIK 861.1-0840-101A1-GMGC34 SC DRILLS LONG AND MICRO 6151085
DORMER R4585.5 DRILL 5.50 MM 5980360
CUTLINE 892824 SCD03-14.20I0 CUPMM CARB DRILL 14.2MM W/O IC 3XD
SANDVIK 860.1-0820-026A1-GMX1BM SC DRILLS CORODRILL 7781471
DORMER R5201/2 R520 1/2 INCH CARBIDE CDX STRAIGHT STUB DRILL 5980542
SANDVIK 860.1-1100-037A0-PMP1BM SC DRILLS CORODRILL 8151003
CUTLINE 892899 SCD03-08.80I1 CUPMM CARB DRILL 8.8 IC 3XD
DOR CARB TIN CDX DRILL 1/4
SANDVIK 460.1-0935-047A1-XMGC34 SC DRILLS CORODRILL 460 6762757
FACOM DRILL 229A.2