Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1425-060A1-GMX1BM SC DRILLS CORODRILL 7781749
SANDVIK 860.1-1425-060A1-GMX1BM SC DRILLS CORODRILL 7781749
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1425-060A1-GM X1BM
rubix:
318A2897
manufacturer :
7781749
ean:
7323224677050
Product details
Technical specifications
Product details : SANDVIK 860.1-1425-060A1-GMX1BM SC DRILLS CORODRILL 7781749
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
429.00
excl. VAT
/
Each
£
514.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER R5101/2 R510 1/2 INCH CARBIDE CDX STRAIGHT JOBBER DRILL 5980417
SANDVIK 860.1-0680-035A0-GMX1BM SC DRILLS CORODRILL 7781786
SANDVIK R840-1030-30-A0A1220 SC DRILLS CORODRILL 5748090
SANDVIK 861.1-0680-136A1-GM GC34 SOLID CARBIDE DRILL 6151050
SANDVIK 860.1-0850-044A0-GMX1BM SC DRILLS CORODRILL 7781792
CUTLINE SOLID CARBIDE DRILL -OZMD STUB MM 8.7 855843
CUTLINE 893117 SCD08-09.40I1 CUPMM - CARB. DRILL D9.4 INT. COOLING 8XD
DORMER R0234.0 R023 4.00 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403000
SANDVIK R840097030A1A1220 DELTA -C DRIVE
GUHRING 05514 004.600 RATIO DRILL SOLID CARBIDE 4.600MM
TITEX DC150-12-08.800A1-WJ30TA DRILLS8-12 X DC PERFORM 6618817
SANDVIK 860.1-1429-044A1-PMP1BM SC DRILLS CORODRILL 8151448
DORMER R1005.5 JOBBER DRILL 5.50 MM 5979984
DORMER R45814.25 DRILL 14.25 MM 5980462
DORMER R458N14 5980163