Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0650-053A1-GMX1BM SC DRILLS CORODRILL 7781834
SANDVIK 860.1-0650-053A1-GMX1BM SC DRILLS CORODRILL 7781834
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0650-053A1-GM X1BM
rubix:
319A2767
manufacturer :
7781834
ean:
7323224677807
Product details
Technical specifications
Product details : SANDVIK 860.1-0650-053A1-GMX1BM SC DRILLS CORODRILL 7781834
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
236.00
excl. VAT
/
Each
£
283.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 460.1-2000-150A1-XM GC34 6422628
DORMER R4576.1 DRILL 6.10 MM 5980309
DORMER R5203.5 STUB DRILL 3.50 MM 5981167
SANDVIK 861.1-0480-014A1-GP GC34 6150991
DORMER R4589.9 DRILL 9.90 MM 5980461
TITEX DC150-03-06.900A1-WJ30RE SOLID CARBIDE DRILL 6968782
TITEX DC150-03-05.159A1-WJ30RE SOLID CARBIDE DRILL 6968759
SANDVIK R840-0560-70-A1A1220 SC DRILLS CORODRILL 5747029
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-03-09.000A1-WJ30RE
DORMER R4576.8 DRILL 6.80 MM 5980338
TITEX DC150-05-07.600A1-WJ30RE SOLID CARBIDE DRILL 6618356
GUHRING 05514 017.500 RATIO DRILL SOLID CARBIDE 17.500MM
DORMER R457N6 5979353
DORMER R02312.0 R023 12 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403065
TITEX DC150-08-10.800A1-WJ30TA SOLID CARB DRILLS8-12 X DC 6618711