Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0430-022A1-GMX1BM SC DRILLS CORODRILL 7781661
SANDVIK 860.1-0430-022A1-GMX1BM SC DRILLS CORODRILL 7781661
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0430-022A1-GM X1BM
rubix:
317A1394
manufacturer :
7781661
ean:
7323224676176
Product details
Technical specifications
Product details : SANDVIK 860.1-0430-022A1-GMX1BM SC DRILLS CORODRILL 7781661
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.00
excl. VAT
/
Each
£
153.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER R4594.9 DRILL 4.90 MM 6719007
SANDVIK 861.1-0930-112A1-GMGC34 SC DRILLS LONG AND MICRO 6151099
TITEX DC150-12-06.747A1-WJ30TA DRILLS8-12 X DC PERFORM 6618794
DOR R453 6.2 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
DORMER R4584.4 DRILL 4.40 MM 5981143
TITEX DC150-08-09.500A1-WJ30TA SOLID CARBIDE DRILL 6618695
GUHRING 05514 003.200 RATIO DRILL SOLID CARBIDE 3.200MM
SANDVIK 861.1-0550-083A1-GMGC34 SC DRILLS LONG AND MICRO 6151009
CUTLINE 892866 SCD03-05.50I1 CUPMM CARB DRILL 5.5 IC 3XD
SANDVIK R840-0610-30-A0A1220 SC DRILLS CORODRILL 5747174
CUTLINE 892978 SCD05-06.10I1 CUPMM CARB DRILL 6.1 IC 5XD
CUTLINE SOLID CARBIDE DRILL 5XD WITH THROUGH COOLANT OZMD MM 12 843329
MITSUBCARB MS1180-SLA SOLID CARBIDE DRILLS MS LINE 90012558
SANDVIK 1K335-2000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213582
SANDVIK 860.1-0420-013A1-NMH10F SC DRILLS LONG AND MICRO 6253862