Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0990-045A1-PMP1BM SC DRILLS CORODRILL 8151328
SANDVIK 860.1-0990-045A1-PMP1BM SC DRILLS CORODRILL 8151328
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0990-045A1-PM P1BM
rubix:
319A6475
manufacturer :
8151328
ean:
7323226355642
Product details
Technical specifications
Product details : SANDVIK 860.1-0990-045A1-PMP1BM SC DRILLS CORODRILL 8151328
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.00
excl. VAT
/
Each
£
223.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 05515 003.570 RATIO DRILL SOLID CARBIDE 3.570MM
DORMER R4584.5 DRILL 4.50 MM 5981149
SANDVIK 460.1-1780-080A1-XMGC34 SC DRILLS CORODRILL 460 6241050
GUHRING 05515 011.500 RATIO DRILL SOLID CARBIDE 11.500MM
CUTLINE 892764 SCD03-05.90I0 CUPMM CARB DRILL 5.9MM W/O IC 3XD
TITEX DC150-12-19.000A1-WJ30TA SOLID CARBIDE DRILL 6618867
SANDVIK R840-0680-30-A0A 1220 5747179
SANDVIK 460.1-0950-048A0-XM GC34 460 SOLID CARBIDE DRILL 6241136
CUTLINE 892876 SCD03-06.50I1 CUPMM CARB DRILL 6.5 IC 3XD
DORMER R45314.0 DRILL 14.00 MM 5979680
SANDVIK 861.1-0520-062A1-GMGC34 SC DRILLS LONG AND MICRO 6151006
GUHRING 05515 004.200 RATIO DRILL SOLID CARBIDE 4.200MM
SANDVIK 1K212-0400-XA 1730 DURA SOLID CARBIDE END MILL 8213376
MITSUBCARB MS0380-SLA SOLID CARBIDE DRILLS MS LINE 90012358
DORMER R0231.5 R023 1.50 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402975