Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0490-025A1-SM1210 SC DRILLS CORODRILL 7782495
SANDVIK 860.1-0490-025A1-SM1210 SC DRILLS CORODRILL 7782495
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0490-025A1-SM 1210
rubix:
320A1765
manufacturer :
7782495
ean:
7323224681569
Product details
Technical specifications
Product details : SANDVIK 860.1-0490-025A1-SM1210 SC DRILLS CORODRILL 7782495
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
138.00
excl. VAT
/
Each
£
165.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER R0234.3 R023 4.30 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403003
DORMER R4575.05 DRILL 5.05 MM 5980440
TITEX DC150-03-11.000D0-WJ30RE SOLID CARBIDE DRILL 7287687
DORMER R4586.0 DRILL 6.00 MM 5980492
SANDVIK 460.1-1500-113A1-XMGC34 SC DRILLS CORODRILL 460 6422614
SANDVIK 860.1-0820-026A1-SM1210 SC DRILLS CORODRILL 7798284
DORMER R4574.9 DRILL 4.90 MM 5979319
SANDVIK R840-1210-50-A0A1220 SC DRILLS CORODRILL 5747535
GUHRING 05510 003.170 RATIO DRILL/COOLING SOLID CARBIDE 3.170MM
SANDVIK R840-1190-30-A1A1220 SC DRILLS CORODRILL 5747562
SANDVIK 861.1-0620-074A1-GMGC34 SC DRILLS LONG AND MICRO 6151028
SANDVIK 860.1-0750-038A1-SM1210 SC DRILLS CORODRILL 7574777
SANDVIK 452.4-0610-045A0-CMH10F SC DRILLS CORODRILL 7516201
GUHRING 05514 018.500 RATIO DRILL SOLID CARBIDE 18.500MM
GUHRING 05510 005.950 RATIO DRILL/COOLING SOLID CARBIDE 5.950MM