Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
Millers with key and for grooves
HSS miller for key placement (Woodruff)
ROEBUCK S03-7.0 SCREWED SHANK SLOT DRILL LONG SERIES 7MM
ROEBUCK S03-7.0 SCREWED SHANK SLOT DRILL LONG SERIES 7MM
HSS miller for key placement (Woodruff) Unbranded
References
unbranded:
S03-7.0
rubix:
020283
Technical specifications
Diameter
7
mm
Tail diameter
10
mm
Total length
76
mm
Product details
Technical specifications
Product details : ROEBUCK S03-7.0 SCREWED SHANK SLOT DRILL LONG SERIES 7MM
HSS 2 Flute Slot Drills Long Series Screwed Shank - Metric
Technical specifications
Attributes
Diameter
7
mm
Tail diameter
10
mm
Total length
76
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.64
excl. VAT
/
Each
£
16.37
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DORMER HSCO CUTTER 12.0 C16712.0
DORMER C1358.0 DRILL 8.00 MM 5984644
DORMER HSCO CUTTER 7.0 C3537.0
DOR HSCO-XP PMX CUTTER 32.0
DORMER C3053.0 DRILL 3.00 MM 5984369
DORMER C30616.0 DRILL 16.00 MM 5984713
DORMER C12318.0 DRILL 18.00 MM 5984364
DORMER HSCO CUTTER 5.5 C3535.5
DORMER C3054.5 DRILL 4.50 MM 5984701
DOR HSCO-XP SUPER-R CUTTER 9.0
DORMER HSCO CUTTER 13.0 C35313.0
DORMER HSCO CUTTER 20.0 C15920.0
DOR HSCO-XP SLOT DRILL 7.0
DORMER HSCO CUTTER 2.0 C1352.0
DORMER HSCO CUTTER 5.0 C3535.0