References
Unbranded:CH51
Rubix:256024
Product details : ROEBUCK CH51 VARI PITCH HOLE SAW 51MM
• Variable pitch, positive rate toothform to give a faster cut
• Slightly offset teeth of different sizes 4 tpi and 6 tpi resulting in swarf being cleared more efficiently, generating less heat than traditional holesaws
• Produced with a solid cap, which results in less vibration
• Teeth formed from M3 high speed steel for longer life
• Vacuum heat treated for uniform hardness
• Slightly offset teeth of different sizes 4 tpi and 6 tpi resulting in swarf being cleared more efficiently, generating less heat than traditional holesaws
• Produced with a solid cap, which results in less vibration
• Teeth formed from M3 high speed steel for longer life
• Vacuum heat treated for uniform hardness
Technical specifications
Attributes
| Diameter | 51 mm |
|---|
Show UNSPSC/ECL@SS
£ 17.93 excl. VAT
/ Each
£ 21.52 incl. VAT
- In stock: Next day delivery