CUTLINE 893444 D.12 R1.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STR
CARBIDE END-MILL ALUMINIUM 3 FLUTES RADIUS CORNER
See technical informationReferences
GISS Cutline:893444
Rubix:245A6749
EAN:3660338459184


Technical specifications
| Diameter | 12 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 12 mm |
Product details : CUTLINE 893444 D.12 R1.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STR
Solid carbide endmill with radius corner - For Aluminium & Non-ferrous materials - 3 flutes
35° helix angle - Straight shank DIN 6535HA - Centre cut
High cutting performance & great finishing aspect
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Coolant mandatory for full slot operations!
35° helix angle - Straight shank DIN 6535HA - Centre cut
High cutting performance & great finishing aspect
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Coolant mandatory for full slot operations!
Strengths
35° helix angle to give higher performance, lifetime and cutting parameter
Applications
Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 12 mm |
| Number of teeth | 3 |
| Length of cut | 30 mm |
| Total length | 75 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | non-coated |
| Type | aluminium radius corner |
| Angle of helix | 35 ° |
| Machining material | non-ferrous / aluminium |
Show UNSPSC/ECL@SS
£ 61.93 excl. VAT
/ Each
£ 74.32 incl. VAT
- Usually arrives within 14 working days