Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
Millers with key and for grooves
HSS miller for key placement (Woodruff)
ROEBUCK S05-024 SCREWED SHANK SLOT DRILL 3/8 INCH
ROEBUCK S05-024 SCREWED SHANK SLOT DRILL 3/8 INCH
HSS miller for key placement (Woodruff) Unbranded
References
unbranded:
S05-024
rubix:
020236
Technical specifications
Diameter
9.53
mm
Tail diameter
9.53
mm
Total length
60
mm
Product details
Technical specifications
Product details : ROEBUCK S05-024 SCREWED SHANK SLOT DRILL 3/8 INCH
HSS 2 Flute Slot Drills Standard Series - Fractional
Technical specifications
Attributes
Diameter
9.53
mm
Tail diameter
9.53
mm
Total length
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.71
excl. VAT
/
Each
£
11.65
incl. VAT
Sold out
Add to cart
Check our products from related categories
DOR HSCO-XP PMX CUTTER 32.0
DORMER C1238.0 DRILL 8.00 MM 5983790
DOR HSCO SUP-R PMX CUTTER 6.0
DORMER C13512.0 DRILL 12.00 MM 5984598
DORMER C12325.0 DRILL 25.00 MM 5984384
ROEBUCK E03-20.0 SCREWED SHANK END MILL LONG SERIES 20.00MM
DORMER C30520.0 DRILL 20.00 MM 5984353
DORMER C1393.0 DRILL 3.00 MM 5983982
ROEBUCK S05-016 SCREWED SHANK SLOT DRILL 1/4 INCH
DORMER C30612.0 DRILL 12.00 MM 5984686
DORMER C35314.0 C353 14.00 SLOT DRILL 327 D 5983956
DOR HSCO-XP SUPER-G CUTTER 14.0
DORMER HSCO-XP SUPER-R CUTTER 2.0 C1392.0
DORMER C3524.0 DRILL 4.00 MM 5984137
DORMER C13510.0 DRILL 10.00 MM 5984587