Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
Millers with key and for grooves
HSS miller for key placement (Woodruff)
ROEBUCK E03-20.0 SCREWED SHANK END MILL LONG SERIES 20.00MM
ROEBUCK E03-20.0 SCREWED SHANK END MILL LONG SERIES 20.00MM
HSS miller for key placement (Woodruff) Unbranded
References
unbranded:
E03-20.0
rubix:
028991
Technical specifications
Diameter
20
mm
Tail diameter
16
mm
Total length
121.5
mm
Product details
Technical specifications
Product details : ROEBUCK E03-20.0 SCREWED SHANK END MILL LONG SERIES 20.00MM
Metric
Technical specifications
Attributes
Diameter
20
mm
Tail diameter
16
mm
Total length
121.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.52
excl. VAT
/
Each
£
67.82
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DORMER C1596.0 C159 6.00 MM-E 2 FLUTE SLOT DRILL 844 5984140
DORMER C3053.5 DRILL 3.50 MM 5984373
DORMER C1355.0 DRILL 5.00 MM 5984640
DORMER C82210.5X2.5 C822 10.50 MM X 2.5 MM-E WOODRUFF CUTTER 5985954
DORMER C30518.0 DRILL 18.00 MM 5984328
DORMER C3469.0 C346 9.00 FLUTE LONG SERIES SLOT DRILL 844 5984090
DORMER C15910.0 C159 10.00 MM-E 2 FLUTE SLOT DRILL 844 5984088
DORMER HSCO CUTTER 11.0 C35311.0
DORMER C82216.5X5.0 CUTTER 16.50 MM X 5.0 MM 5985974
DORMER C13520.0 DRILL 20.00 MM 5984631
DOR HSCO-XP SLOT DRILL 22.0
DORMER HSCO CUTTER 6.0 C1676.0
DORMER C35314.0 C353 14.00 SLOT DRILL 327 D 5983956
DOR HSCO-XP SUPER-R CUTTER 12.5
ROEBUCK 01PM12 HSCO SCREWED SHANK END MILL 4 FLUTE 6MM