Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER MC413-05.0A2XD-WJ30TF SC MILLING CUTTERS ADVANCE 6959786
WALTER MC413-05.0A2XD-WJ30TF SC MILLING CUTTERS ADVANCE 6959786
Solid carbide miller Walter Prototyp
References
walter prototyp:
MC413-05.0A2XD-WJ30TF
rubix:
275A7041
manufacturer :
6959786
ean:
4042446269517
Technical specifications
Diameter
5
mm
Total length
100
mm
Length of cut
5
mm
See all Specifications
Product details
Technical specifications
Product details : WALTER MC413-05.0A2XD-WJ30TF SC MILLING CUTTERS ADVANCE 6959786
Technical specifications
Attributes
Diameter
5
mm
Total length
100
mm
Length of cut
5
mm
Number of teeth
2
Tail diameter
6
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.68
excl. VAT
/
Each
£
113.62
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
DORMER P807C6.0X6.0 BURR 6.00 MM X 6.00 MM 6814131
DORMER S50116.0 S501 16.00 SLOT DRILL 5983132
SANDVIK 1P221-0575-XB1630 SC MILLING CM PLURA 1 6259587
WALTERPROT H302211-9 MILLING CUTTERS SOLID CARBIDE 5081965
SANDVIK R216.42-03030-AK04G1610 SC MILLING CM PLURA 2 5743519
DORMER S22616.0 END MILL 16.00 MM 6706787
SANDVIK 1P260-0953-XA1620 SC MILLING CM PLURA 1 7045735
R2162525-SVIK T-MAX DRILL.
SANDVIK R216.53-04040RAL40G 1620 5743587
DORMER S2623.0XR0.5 6706925
SANDVIK 1P240-0450-XA 1630 6259730
SANDVIK R216.42-02030-IC20G1700 SC MILLING CM PLURA 2 5963300
SANDVIK 2F342-0635-038-PDP2BM SC MILLING CM PLURA 2 8351751
WALTERPROT MC232-02.0A2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022529
CUTLINE VARICUT 5MM CARBIDE UNEQUAL HELIX END MILL SQ END CNR CHAMFER