CUTLINE UK-OEMSC403 OEMSC403 3MM CARBIDE 4FL END MILL ALCRN
Monobloc cutter GISS Cutline
See technical informationReferences
GISS Cutline:UK-OEMSC403
Rubix:218A5713
Manufacturer :OEMSC403

Product details : CUTLINE UK-OEMSC403 OEMSC403 3MM CARBIDE 4FL END MILL ALCRN
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Tail diameter | 3 mm |
| Length of cut | 8 mm |
| Type | general purpose carbide end mills |
| Machining material | steel, stainless steel, cast iron |
Show UNSPSC/ECL@SS
£ 6.18 excl. VAT
/ Each
£ 7.42 incl. VAT
- In stock: Next day delivery
