Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F342-0635-038-PDP2BM SC MILLING CM PLURA 2 8351751
SANDVIK 2F342-0635-038-PDP2BM SC MILLING CM PLURA 2 8351751
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F342-0635-038-PD P2BM
rubix:
317A8056
manufacturer :
8351751
ean:
7323227192932
Product details
Technical specifications
Product details : SANDVIK 2F342-0635-038-PDP2BM SC MILLING CM PLURA 2 8351751
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.18
excl. VAT
/
Each
£
91.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT MC232.19.1W4D076C-WJ30ED SC MILLING CUTTERS PERFORM 7568752
DORMER S2253.0 END MILL 3.00 MM 6706799
WALTERPROT MC232-12.0W4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022562
R2162313-SVIK T-MAX DRILLING ENDMI
SANDVIK 1K334-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213506
SANDVIK 1K223-0400-050-NG H10F DURA SOLID CARBIDE END MILL 8412594
DORMER S26212.0XR0.5 END MILL 12.00 MM X 0.5 MM 6706945
CUTLINE 2FLUT CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 10 855661
ROEBUCK CH25 VARI PITCH HOLE SAW 25MM
DORMER S9042.5 END MILL 2.50 MM 5983162
DORMER S802HA3.5 DRILL 3.50 MM 5983432
SANDVIK 2S220-0600-100-NC H10F 6260150
CUTLINE 893270 6MM CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK R216.24-16050ECK36P 1620 5743047
DORMER P811C6.0X6.0 BURR 6.00 MM X 6.00 MM 6814150