Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302211-9 MILLING CUTTERS SOLID CARBIDE 5081965
WALTERPROT H302211-9 MILLING CUTTERS SOLID CARBIDE 5081965
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302211-9
rubix:
357A4378
manufacturer :
5081965
ean:
4042446059453
Technical specifications
Diameter
9
mm
Tail diameter
10
mm
Product details
Technical specifications
Product details : WALTERPROT H302211-9 MILLING CUTTERS SOLID CARBIDE 5081965
Technical specifications
Attributes
Diameter
9
mm
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.03
excl. VAT
/
Each
£
104.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P050-0794-OAO10A SC MILLING CM PLURA 2 7254421
CUTLINE 862869 2FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM ZIRKO
SANDVIK 2F341-2000-300-SC1710 SC MILLING CM PLURA 2 7419265
SANDVIK R216.33-25040-AJ25UH10F SC MILLING CM PLURA 2 5743614
SANDVIK R216.62-06030-AO07G 1610 PLURA SOLID CARBIDE END MILL 5743579
WALTERPROT MC232-05.0W3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022546
WALTERPROT H8015828-12-2.0-36 ADVANCED MILLING CUTTER 5150890
SANDVIK 2S342-1000-100-PBP2BM SC MILLING CM PLURA 2 8351892
SANDVIK 1K365-1000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213598
SANDVIK R216.24-16030GAP16G1610 SC MILLING CM PLURA 2 5743099
SGS 44741 12MM DIA 4MM RAD ROUTER 44804-SER43MC 16FL 2.0 C/R TB
DORMER S76712.0XR1.0 6707030
SANDVIK 1P221-0575-XA1630 SC MILLING CM PLURA 1 6259574
SANDVIK R2163414050BC26P1640 COROMILL
DORMER S7618.0 END MILL 8.00 MM 6707000