Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER MC413-12.0A4XD-WJ30TF SC MILLING CUTTERS ADVANCE 6959803
WALTER MC413-12.0A4XD-WJ30TF SC MILLING CUTTERS ADVANCE 6959803
Solid carbide miller Walter Prototyp
References
walter prototyp:
MC413-12.0A4XD-WJ30TF
rubix:
291A5179
manufacturer :
6959803
ean:
4042446269685
Technical specifications
Diameter
12
mm
Total length
150
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : WALTER MC413-12.0A4XD-WJ30TF SC MILLING CUTTERS ADVANCE 6959803
Technical specifications
Attributes
Diameter
12
mm
Total length
150
mm
Length of cut
12
mm
Number of teeth
2
Tail diameter
12
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
252.42
excl. VAT
/
Each
£
302.90
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1K334-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213491
DORMER S5236.0XR0.5 6706739
SANDVIK 1K354-1000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213530
SANDVIK R216.42-00430-EC04G1700 SC MILLING CM PLURA 2 5963266
SANDVIK 2B230-0200-NAN20C SC MILLING CM PLURA 2 6259966
SANDVIK 1K337-2500-400-XD 1730 DURA SOLID CARBIDE END MILL 8213641
DORMER S802HA16.0 DRILL 16.00 MM 5983383
DORMER S2318.0 DRILL 8.00 MM 6706494
CUTLINE 893219 5MM CARBIDE END MILL 2FLT CUPP S/S
DORMER S52710.0 6706832
DORMER P8138.0X6.0 BURR 8.00 MM X 6.00 MM 6814156
SANDVIK R216.24-10050CCK22P 1620 SOLID CARBIDE END MILL 5742964
SANDVIK 1K377-1200-250-XD 1730 DURA SOLID CARBIDE END MILL 8213671
SANDVIK 2P342-1200-PB P2BM 8351851
SANDVIK 8460304 1K344-1600-XD 1730 8MM 4 FLUTE SOLID CARBIDE END MILL