Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5236.0XR0.5 6706739
DORMER S5236.0XR0.5 6706739
Solid carbide miller Dormer
References
dormer:
S5236.0XR0.5
rubix:
376A3851
ean:
7320760682883
Technical specifications
Diameter
6
mm
Total length
50
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5236.0XR0.5 6706739
Technical specifications
Attributes
Diameter
6
mm
Total length
50
mm
Length of cut
16
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.47
excl. VAT
/
Each
£
52.16
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R2162406050CAK13P1630 COROMILL
CUTLINE 893440 D.6 R1.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STRA
DORMER S7618.0 END MILL 8.00 MM 6707000
CUTLINE 855681 3 FLUT CARBID END MILL STD SER WELDON SHNK ALUMINIUM MM
SANDVIK 2P121-0300-NCH10F SC MILLING CM PLURA 2 6259997
WALTERPROT MC232-08.0W3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022548
SANDVIK R216.24-16050FCC32P1620 SC MILLING CM PLURA 2 5743050
SANDVIK 1K223-2000-200-NH H10F DURA SOLID CARBIDE END MILL 8412618
SANDVIK 1K333-0550-XA 1730 DURA SOLID CARBIDE END MILL 8213460
CUTLINE VARICUT 12MM 2.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 2S342-1588-152CMBM2CM SC MILLING CM PLURA 2 8352979
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM12 862675
DORMER S52612.0 S526 12.00 CARBIDE FLUTE LONG SERIES END MILL 6706794
CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 4 855655
ROEBUCK CH32 VARI PITCH HOLE SAW 32MM