• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P342-1200-PB P2BM 8351851

SANDVIK 2P342-1200-PB P2BM 8351851


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P342-1200-PB P2BM
rubix:289A1402
manufacturer :8351851
ean:7323227193618
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2P342-1200-PB P2BM 8351851


Technical specifications


Attributes
No attributes to display for this product
£ 165.92 excl. VAT
/ Each
£ 199.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WALTERPROT MC232-20.0W4B400C-WJ30ED SC MILLING CUTTERS PERFORM 7568741WALTERPROT H302711-10 MILLING CUTTERS SOLID CARBIDE 5082130WALTERPROT MC232-20.0W4B200C-WJ30ED SC MILLING CUTTERS PERFORM 7568738DORMER S7153.0 6706627SANDVIK RA215.24-0850BAK06L1620 SC MILLING CM PLURA 2 5739969SANDVIK 2F342-1000-050-PD P2BM 8351771CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 12 862639SANDVIK R216.24-08050EAK19P 1620 5742887SANDVIK R216.34-20050-AK38P1620 SC MILLING CM PLURA 2 5743426SANDVIK 316-12SM345-12010A H10F 5782698SANDVIK 1K334-2000-400-XD 1730 DURA SOLID CARBIDE END MILL 8213507SANDVIK R216.42-16030-AK32G1610 SC MILLING CM PLURA 2 5743536SANDVIK R216.32-00530-AI05G 1620 5742944DORMER P82516.0X6.0 BURR 16.00 MM X 6.00 MM 6814201SANDVIK R216.64-05030-AO07G1610 SC MILLING CM PLURA 2 5743643

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories