Miller body bore for surface miller Sandvik Coromant
Diameter | 16.57 mm |
---|---|
Z | 4 mm |
Tail diameter | 25 mm |
Diameter | 16.57 mm |
---|---|
Z | 4 mm |
Tail diameter | 25 mm |
Internal cooling | yes |
Type of tool tip attachment | insert |
Tail | cylindrical |
Total length | 150 mm |
Usually arrives within 14 working days