Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R300032A2512H-SVIK T-MAX/U-MAX SCR
R300032A2512H-SVIK T-MAX/U-MAX SCR
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R300-032A25-12H
rubix:
1044800
manufacturer :
5744207
Technical specifications
Z
3
mm
Tail diameter
25
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : R300032A2512H-SVIK T-MAX/U-MAX SCR
Technical specifications
Attributes
Z
3
mm
Tail diameter
25
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
420.57
excl. VAT
/
Each
£
504.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK N331.32-203T51EM0.394 MILLCUTTER SIDE&FACEMILLS 6448876
SANDVIK RA790-050C5S1-16M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740363
SANDVIK RA390-051C5-43L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740114
SANDVIK A345-051M32-13M COROMILL 490 CUTTERS 5722589
SANDVIK 490-020C3-08L COROMILL 490 CUTTERS 5761966
R790040C4S222M-SVIK COROMILL 790 A
SANDVIK RA245-063R19-12M MILLCUTTER SIDE&FACEMILLS 5739734
SANDVIK R300-063Q22-12M COROMILL 5744283
SANDVIK R245-080Q27-12M 245 FACE MILLING CUTTER 5743901
R33152315Q60NMR-SVIK C-MILL U315 H
SANDVIK MH20-R025A25-06M MILLCUTTER SIDE&FACEMILLS 8029424
RA245076R2518M-SVIK COROMILL 245 C
SANDVIK 725-063Q22-21M MILLCUTTER SIDE&FACEMILLS 6702287
SANDVIK 490-050C6-14H COROMILL 490 CUTTERS 5829347
SANDVIK A419-076R25-14H MILLCUTTER SIDE&FACEMILLS 6289912