SANDVIK RA210-152R38-14M MILLCUTTER SIDE&FACEMILLS 5739918


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA210-152R38-14M
rubix:317A5242
manufacturer :5739918
ean:12308170
brand logo
brand logo
Technical specifications
Z8 mm
Tail diameter38.1 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA210-152R38-14M MILLCUTTER SIDE&FACEMILLS 5739918


Technical specifications


Attributes
Z8 mm
Tail diameter38.1 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length62.992 mm
Show UNSPSC/ECL@SS
£ 1,507.13 excl. VAT
/ Each
£ 1,808.56 incl. VAT
  • Usually arrives within 14 working days