Miller body bore for surface miller Sandvik Coromant
Diameter | 7.57 mm |
---|---|
Z | 2 mm |
Tail diameter | 15.5 mm |
Diameter | 7.57 mm |
---|---|
Z | 2 mm |
Tail diameter | 15.5 mm |
Internal cooling | yes |
Type of tool tip attachment | insert |
Tail | cylindrical |
Usually arrives within 14 working days