SANDVIK R331.52-203R38MML MILLCUTTER SIDE&FACEMILLS 5744984
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R331.52-203R38MML
Rubix:317A3495
Manufacturer :5744984



Product details : SANDVIK R331.52-203R38MML MILLCUTTER SIDE&FACEMILLS 5744984
Technical specifications
Attributes
| Diameter | 203.2 mm |
|---|---|
| Z | 12 mm |
| Tail diameter | 38.1 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 35.7886 mm |
Show UNSPSC/ECL@SS
£ 2,622.07 excl. VAT
/ Each
£ 3,146.48 incl. VAT
- Usually arrives within 14 working days
