SANDVIK N331.32-203T51FM0.472 MILLCUTTER SIDE&FACEMILLS 6448877
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:N331.32-203T51FM0.472
Rubix:317A3043
Manufacturer :6448877



Product details : SANDVIK N331.32-203T51FM0.472 MILLCUTTER SIDE&FACEMILLS 6448877
Technical specifications
Attributes
| Diameter | 203.2 mm |
|---|---|
| Z | 8 mm |
| Tail diameter | 50.8 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 13.9954 mm |
Show UNSPSC/ECL@SS
£ 3,004.40 excl. VAT
/ Each
£ 3,605.28 incl. VAT
- Usually arrives within 14 working days
