Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H8015828-10-0.5-35 ADVANCED MILLING CUTTER 5150878
WALTERPROT H8015828-10-0.5-35 ADVANCED MILLING CUTTER 5150878
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8015828-10-0.5-35
rubix:
355A7892
manufacturer :
5150878
ean:
4042446143756
Technical specifications
Diameter
10
mm
Total length
100
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H8015828-10-0.5-35 ADVANCED MILLING CUTTER 5150878
Technical specifications
Attributes
Diameter
10
mm
Total length
100
mm
Length of cut
10
mm
Tail diameter
10
mm
Type of tail
Cylindrical
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
205.37
excl. VAT
/
Each
£
246.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER S9029.0 DRILL 9.00 MM 5983050
DORMER S52110.0XR1.0 6706679
SANDVIK 1K337-2000-400-XD 1730 DURA SOLID CARBIDE END MILL 8213637
SANDVIK 2B320-1000-NGH10F SC MILLING CM PLURA 2 6261146
DORMER S6293.0 DRILL 3.00 MM 6706530
SANDVIK R216.34-20050-BC38P 1630 PLURA SOLID CARBIDE END MILL 5743444
DORMER S991SET933 TIAIN CARBIDE CUTTER SET 3 FLUTE
ROEBUCK SOLID CARBIDE END MILL 2 FLUTE LONG SERIES 6MM
SANDVIK 1P240-1270-XA1630 SC MILLING CM PLURA 1 7045752
SANDVIK 1P240-1588-XA1630 SC MILLING CM PLURA 1 7045753
SANDVIK 2P440-1600-SD1725 SC MILLING CM PLURA 2 7858269
SANDVIK 1P251-0200-XA 1630 6259790
ROEBUCK CH30. VARI PITCH HOLE SAW 30MM
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 5 862695
SANDVIK 1B230-0100-XA 1630 6259420