Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302711-4 MILLING CUTTERS SOLID CARBIDE 5082120
WALTERPROT H302711-4 MILLING CUTTERS SOLID CARBIDE 5082120
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302711-4
rubix:
357A4397
manufacturer :
5082120
ean:
4042446061081
Technical specifications
Diameter
4
mm
Total length
57
mm
Length of cut
8
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H302711-4 MILLING CUTTERS SOLID CARBIDE 5082120
Technical specifications
Attributes
Diameter
4
mm
Total length
57
mm
Length of cut
8
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.48
excl. VAT
/
Each
£
56.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.42-03030-AQ05G P10 END MILL 5743539
CUTLINE 862938 4 VARI FLUT CARBID END MILL STD SER WELDON SHNK OZDY MM
SANDVIK 2S440-0300-030-SD1725 SC MILLING CM PLURA 2 7858136
SANDVIK 1P221-0700-XA1630 SC MILLING CM PLURA 1 6259569
SANDVIK R216.42-12030-AK22A H10F 5743511
CUTLINE 893317 D.20 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
CUTLINE UK-OEMSC303 OEMSC303 3MM CARBIDE 3FL SLOT DRILL ALCRN
SANDVIK 2P370-2540-PB1740 SC MILLING CM PLURA 2 6915296
DORMER S71510.0 S715 10.00 CARBIDE FLUTE 40 DEG SLOT DRILL 6706632
WALTERPROT H302711-2.5 MILLING CUTTERS SOLID CARBIDE 5082117
SANDVIK 1P341-1400-XA1630 SC MILLING CM PLURA 1 6259887
SANDVIK R216.32-00530-AE05G 1620 5742937
DORMER S76712.0XR0.5 6707029
SANDVIK 2F342-1905-076-PDP2BM SC MILLING CM PLURA 2 8351787
DORMER S7634.0XR0.5 END MILL 4.00 MM X 0.5 MM 6706845