References
Sandvik Coromant:316-10FM650-10000L 1730
Rubix:286A9806
Manufacturer :7611648
EAN:7323223928283

Product details : SANDVIK 316-10FM650-10000L 1730 7611648
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Type of tail | thread |
| Tail diameter | 9.7 mm |
| Number of teeth | 6 |
| Length of cut | 12.4 mm |
| Cutting material | carbide |
| Coating | pvd altin |
| Machining material | steel;stainless steel;cast iron;special alloys |
Show UNSPSC/ECL@SS
£ 94.52 excl. VAT
/ Each
£ 113.42 incl. VAT
- Usually arrives within 14 working days
