Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F341-0500-050-SC1710 SC MILLING CM PLURA 2 7419249
SANDVIK 2F341-0500-050-SC1710 SC MILLING CM PLURA 2 7419249
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F341-0500-050-SC 1710
rubix:
317A8382
manufacturer :
7419249
ean:
7323222412264
Product details
Technical specifications
Product details : SANDVIK 2F341-0500-050-SC1710 SC MILLING CM PLURA 2 7419249
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.72
excl. VAT
/
Each
£
89.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F340-1600-200-SC 1745 SOLID CARBIDE END MILL 7419172
DORMER S5233.0XR0.3XD3 6706726
DORMER S52510.0 6706814
SANDVIK R216.24-08050ECC19P1620 SC MILLING CM PLURA 2 5742898
DORMER S7618.0 END MILL 8.00 MM 6707000
SANDVIK 2P122-0200-NC H10F 6260013
DOR S813HA 14.0MM 3FLT SHRT LTH SPECTRUM ALN CTD
DORMER S9448.0 END MILL 8.00 MM 5982929
SANDVIK 2S340-0800-150-MA 1640 6260157
CUTLINE 862942 4VARI FLUT CARBIDENDMLL STD SER STRT SHNK THRUCOOLNT OZ
DORMER P8316.0X6.0 BURR 6.00 MM X 6.00 MM 6814202
DORMER S53310.0 6706549
MITSUBCARB MPXLRBD0060R005N020 ENDMILL COATED MSTAR 90042802
SANDVIK R216.33-20030-BS20K1640 SC MILLING CM PLURA 2 5743652
SANDVIK 2P360-1000-PA 1630 6260137